ABS Power Cord, 10A, 15 ft., Green
Mfr # SFA15SE
Zoro # G5935991
product price: $77.39
/ea
Free Shipping & Returns
Key Features
Cord Length
15 ft.
Connection Type
7-Way
Jacket Color
Green
Standards
J2394
Color
Green
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
SFA15SE
Zoro #
G5935991
UPC #
-
Country of Origin
Unknown
Dimensions
Cord Length
15 ft.
Wire Length
15 ft
Overall Length
15 ft
Details
Item
ABS Power Cord
Connection Type
7-Way
Jacket Color
Green
Standards
J2394
Color
Green
Features
Complies with The RP 137, Distinctive Green Jacket Color for Instant Recognition and Identification, NHTSA Approved Method for Powering Trailers and Dolly ABS Systems, Highly Durable Jacketing and Reverse Coiling Process Reduce Sagging and Extend Road Life
Product Type
ABS Power Cord
For Use With
Trailer and Dolly ABS Systems
Finish
Die Cast Zinc
Material
Die Cast Zinc
Description
ABS Power Cord, Product Type ABS Power Cord, Connection Type 7-Way, For Use With Trailer and Dolly ABS Systems, Color Green, Material Die Cast Zinc, Wire Length 15 ft, Overall Length 15 ft, Standards J2394, Features Complies with The RP 137, Distinctive Green Jacket Color for Instant Recognition and Identification, NHTSA Approved Method for Powering Trailers and Dolly ABS Systems, Highly Durable Jacketing and Reverse Coiling Process Reduce Sagging and Extend Road Life, Finish Die Cast Zinc
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.