Zoro Homepage

ABS Power Cord, 15 ft.

  • Mfr # SFI15SE

  • Zoro # G5984063


product price: $103.99
/ea
Free Shipping & Returns

Key Features

Cord Length
15 ft.
Standards
J2394
Wire Length
15 ft
Overall Length
15 ft
Material
Metal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SFI15SE
Zoro #
G5984063
UPC #
-
Country of Origin
Unknown

Dimensions

Cord Length
15 ft.
Wire Length
15 ft
Overall Length
15 ft

Details

Item
ISO/ABS Power Cord
Connection Type
7 Pin
Standards
J2394
Material
Metal
Product Type
ISO/ABS Power Cord
Features
Fitted with Plugs Which Have Inverted (Male) Ground Pins to Prevent Wrong Connections
For Use With
Tractor/Trailer
Finish
Die Cast Zinc
Color
Yellow

Description

ISO/ABS Power Cord, Product Type ISO/ABS Power Cord, Connection Type 7 Pin, For Use With Tractor/Trailer, Color Yellow, Material Metal, Wire Length 15 ft, Overall Length 15 ft, Standards J2394, Features Fitted with Plugs Which Have Inverted (Male) Ground Pins to Prevent Wrong Connections, Finish Die Cast Zinc

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.