Zoro Homepage

ABS Power Cord, 200A, 15 ft.

  • Mfr # SFLG154DP

  • Zoro # G5953367


product price: $132.99
/ea
Free Shipping & Returns

Key Features

Cord Length
15 ft.
Connection Type
Dual Pole
Standards
J2394
For Use With
Lift Gate and Remote Battery Charging
Overall Length
15 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SFLG154DP
Zoro #
G5953367
UPC #
-
Country of Origin
Unknown

Dimensions

Cord Length
15 ft.
Overall Length
15 ft
Wire Length
15 ft

Details

Item
Coiled ABS Power Cord
Connection Type
Dual Pole
Standards
J2394
For Use With
Lift Gate and Remote Battery Charging
Material
Metal
Product Type
Coiled ABS Power Cord
Finish
Die Cast Zinc
Features
Can Be Used In Lift Gate and Remote Battery Charging Applications, Cords Are Designed with A 200 A Current Carrying Capacity, Dual Pole Design Provides Superior Ground Connection to Increase Lift Gate Performance, Heavy 4 ga Wire for Durability and Capacity
Color
Black, White

Description

Coiled ABS Power Cord, Product Type Coiled ABS Power Cord, Connection Type Dual Pole, For Use With Lift Gate and Remote Battery Charging, Color Black, White, Material Metal, Wire Length 15 ft, Overall Length 15 ft, Standards J2394, Features Can Be Used In Lift Gate and Remote Battery Charging Applications, Cords Are Designed with A 200 A Current Carrying Capacity, Dual Pole Design Provides Superior Ground Connection to Increase Lift Gate Performance, Heavy 4 ga Wire for Durability and Capacity

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.