Zoro Homepage
This item is Discontinued.
Sureforce 10 in Clamp, Cast Iron Handle and 5 in Throat Depth 46022

10 in Clamp, Cast Iron Handle and 5 in Throat Depth (Discontinued)

  • Mfr # 46022
  • Zoro # G9540921
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
46022
Zoro #
G9540921
UPC #
045256460222
Country of Origin
Spain

Dimensions

Throat Depth (In.)
5 in
Length
20.87"
Width
8.66"
Bar Width (In.)
1 13/32 in
Bar Size (In.)
12 in
Nominal Rail Size (In.)
1-13/32 x 12
Bar Thickness (In.)
3/4 in
Screw Size (In.)
45/64

Details

Handle Material
Cast Iron
Application
Metalworking
Bar Material
Steel
Opening (In.)
5 in
Item
Clamp
Max. Jaw Opening (In.)
10 in
Clamp Face (In.)
1-1/8
Nominal Clamping Pressure
2,700 lb

Description

Clamp, Application Metalworking, Handle Material Cast Iron

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.