Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drain Trap Seal, Easy Installation, HVAC, 3 in.

  • Mfr # 97082

  • Zoro # G511209302


product price: $79.19
/ea
Sold in multiples of 24 for $1,900.56
Free Shipping & Returns

Key Features

Fits Brand
SureSeal
For Use With
2", 3", and 4" floor drains and 3 1/2" and 4" floor drain strainers
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
97082
Zoro #
G511209302
UPC #
-
Country of Origin
China

Details

Fits Brand
SureSeal
For Use With
2", 3", and 4" floor drains and 3 1/2" and 4" floor drain strainers

Description

Waterless inline floor drain trap seal, SureSeal waterless in-line floor drain trap easily press fits into any standard drain to seal it and allow proper drain flow while blocking out odor and bugs. Simple to install, and can be easily retrofitted to older floor drains, as its variety of designs ensure compatibility with all other drain types. Great for industrial and home improvement. Stops floor drains from ordors and bugs. Included patented air relief valve and fits both cast iron and plastic floor drains. SureSeal waterless inline drain trap seal. 3 in. contractor pack press in floor drain trap seal. economical and saves water, stops odor and bugs, and no trap primer needed. FOR THE TRADESMAN: RectorSeal is recognized as a leading provider of quality solutions for the professional trades serving heating, ventilation, and air conditioning HVAC/R, plumbing, electrical, and construction markets.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.