Zoro Homepage
This item is Discontinued.
Sureshade Power Bimini Black Anodized Frame Black Fabric 2020000304

Power Bimini Black Anodized Frame Black Fabric (Discontinued)

  • Mfr # 2020000304
  • Zoro # G407710066
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2020000304
Zoro #
G407710066
UPC #
-
Country of Origin
Unknown

Description

Power Bimini Black Anodized Frame Black Fabric Never leave your seat again to adjust your bimini top The SureShade Power Bimini allows boaters to operate their canopy from the helm with the flip of a switch In seconds, your pontoon bimini can adjust from fully extended to lying completely down, or any position in between Kit includes bimini frame, dual actuators, canvas, and all hardware needed for installation Features Equipped with a telescoping frame that adjusts from 92 to 102 wide, this automatic shade system fits most pontoons on the market today With 10' of the canvas, you can get up to 30 more coverage than standard bimini tops Choose from a black or anodized alloy frame Select from seven canvas color options Fully automated bimini powered two 12VDC actuators using the toggle switch Built tough with heavyduty durable, anodized aluminum alloy framing Highquality marinegrade canvas with locking, zippered pockets boot for easy canvas storage How It Works Power Bimini features two actuators one on each side of the boat to electrically lift open or close the bimini, operating with a toggle switch typically wired to the helm to initiate extension or retraction

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.