Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

High-Density Polyethylene, 4 Point Ratcheting, Gray

  • Mfr # 19525

  • Zoro # G312467659


product price: $40.95
/ea

Key Features

Head Protection Style
Western Brim
Head Protection Material
High-Density Polyethylene
Fits Hat Size
6 1/2 to 8 Inch
Suspension Adjustment Type
Ratcheting
Number of Suspension Points
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
19525
Zoro #
G312467659
UPC #
-
Country of Origin
United States

Dimensions

Fits Hat Size
6 1/2 to 8 Inch

Details

Head Protection Style
Western Brim
Head Protection Material
High-Density Polyethylene
Suspension Adjustment Type
Ratcheting
Number of Suspension Points
4
Color
Gray
Head Protection Venting
Non-Vented

Description

Hard Hat, Western Outlaw, Style: Western Brim; Size: 6 1/2 to 8 Inch; Material: High-Density Polyethylene; Color: Gray; Suspension: Ratcheting, Chinstrap; Sizing Point: 6 -

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.