
Jackson Safety F50 Special Face Shield, Polycarbonate, IRUV 5.0, Unbound
Mfr # 29080
Zoro # G612467922
product price: $28.49
/eaKey Features
Lens Coating
Anti-Scratch
Visor Thickness
0.06 in
Visor Material
Polycarbonate
Standards
ANSI Z87.1+
Dielectric Protection
Dielectric
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
29080
Zoro #
G612467922
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Visor Thickness
0.06 in
Details
Lens Coating
Anti-Scratch
Visor Material
Polycarbonate
Standards
ANSI Z87.1+
Dielectric Protection
Dielectric
Color
IRUV 5.0
Material
Polycarbonate
Description
Visor, F50, Type: Face Shield; Material: Polycarbonate; Color: IRUV 5.0; Shape: B; Height: 8 Inch; Width: 15 1/2 Inch; Thickness: 0.06 Inch -
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.