Zoro Homepage

Carpet Protection, 24 In. x 100 Ft., Clear

  • Mfr # CS24100

  • Zoro # G5182624


product price: $28.85
/ea

Key Features

Material
Plastic
Color
Clear
Thickness
2.5 mil
Standards
ASTM D882
For Use With
Carpets
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CS24100
Zoro #
G5182624
UPC #
796976001003
Country of Origin
United States

Dimensions

Length
100 ft
Width
24 in
Thickness
2.5 mil

Details

Item
Carpet Protection
Material
Plastic
Color
Clear
Standards
ASTM D882
For Use With
Carpets
Coverage Area
200 sq ft
Product Form
Roll
Leak-Resistant
Yes
Slip-Resistant
No
Recyclable
Yes
Compatible Surface Material
Carpet
Backing Construction
Film
Application
Carpet Protection
Compatible Surface Type
Carpets
Adhesive Backing
Adhesive Backed
Fire-Resistant
No
Product Type
Carpet Protection Film
Adhesive Material
Acrylic

Description

Carpet Protection, Thickness 2.5 mil, Length 100 ft, Width 24 in, Material Plastic, Color Clear, Fire-Resistant No, Slip-Resistant No, Leak-Resistant Yes, Adhesive Backing Adhesive Backed, Recyclable Yes, Adhesive Material Acrylic, Application Carpet Protection, Backing Construction Film, Compatible Surface Material Carpet, Compatible Surface Type Carpets, Coverage Area 200 sq ft, For Use With Carpets, Product Form Roll, Product Type Carpet Protection Film

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.