Floor Protection, 24 In. x 500 Ft., Green
Mfr # FS24500
Zoro # G5183202
product price: $149.99
/ea
Free Shipping & Returns
Key Features
Material
Polyethylene
Color
Green
Thickness
3 mil
Standards
ASTM D882
For Use With
All Paints
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
FS24500
Zoro #
G5183202
UPC #
796976003021
Country of Origin
United States
Dimensions
Length
500 ft
Width
24 in
Thickness
3 mil
Details
Item
Floor Protection
Material
Polyethylene
Color
Green
Standards
ASTM D882
For Use With
All Paints
Resistance Properties
Liquid Resistant
Slip-Resistant
No
Leak-Resistant
Yes
Product Form
Roll
Application
Surface Protection
Product Type
Surface Protection Film
Adhesive Backing
Non-Adhesive
Compatible Surface Material
Granite, Hardwood, Laminates, Marble, Tile, VCT, Vinyl
Recyclable
Yes
Compatible Surface Type
Counter Tops, Doors, Sinks, Tubs
Backing Construction
Film
Fire-Resistant
No
Coverage Area
1,000 sq ft
Reusable
No
Description
Floor Protection, Thickness 3 mil, Length 500 ft, Width 24 in, Material Polyethylene, Color Green, Fire-Resistant No, Slip-Resistant No, Leak-Resistant Yes, Adhesive Backing Non-Adhesive, Recyclable Yes, Application Surface Protection, Backing Construction Film, Compatible Surface Material Granite, Hardwood, Laminates, Marble, Tile, VCT, Vinyl, Compatible Surface Type Counter Tops, Doors, Sinks, Tubs, Coverage Area 1,000 sq ft, For Use With All Paints, Product Form Roll
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.