Zoro Homepage

Floor Protection, 27 In. x 180 Ft., Red

  • Mfr # NSR27180

  • Zoro # G5280414


product price: $884.99
/ea
Free Shipping & Returns

Key Features

Width
27 in
Material
Polyester
Color
Red
Thickness
59 mil
For Use With
Foot Traffic, High Impact Drops and Spills
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NSR27180
Zoro #
G5280414
UPC #
796976041443
Country of Origin
Multiple

Dimensions

Length
180 ft
Width
27 in
Thickness
59 mil

Details

Item
Floor Protection
Material
Polyester
Color
Red
For Use With
Foot Traffic, High Impact Drops and Spills
Coverage Area
405 sq ft
Fire-Resistant
No
Backing Construction
Rubber
Compatible Surface Material
Carpet, Ceramic Tile, Hardwood, Linoleum
Product Form
Roll
Compatible Surface Type
Floors
Adhesive Backing
Non-Adhesive
Product Type
Surface Protection Mat
Recyclable
No
Reusable
Yes
Application
Floor Protection
Slip-Resistant
Yes
Resistance Properties
Liquid Resistant
Leak-Resistant
Yes

Description

Floor Protection, Thickness 59 mil, Length 180 ft, Width 27 in, Material Polyester, Color Red, Fire-Resistant No, Slip-Resistant Yes, Leak-Resistant Yes, Adhesive Backing Non-Adhesive, Recyclable No, Application Floor Protection, Backing Construction Rubber, Compatible Surface Material Carpet, Ceramic Tile, Hardwood, Linoleum, Compatible Surface Type Floors, Coverage Area 405 sq ft, For Use With Foot Traffic, High Impact Drops and Spills, Product Form Roll, Product Type Surface Protection Mat

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.