Floor Protection, 27 In. x 20 Ft., Blue
Mfr # NSB2720
Zoro # G5280362
product price: $103.99
/ea
Free Shipping & Returns
Key Features
Width
27 in
Material
Polyester
Color
Blue
Thickness
59 mil
For Use With
Foot Traffic, High Impact Drops and Spills
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
NSB2720
Zoro #
G5280362
UPC #
796976041429
Country of Origin
Multiple
Dimensions
Length
20 ft
Width
27 in
Thickness
59 mil
Details
Item
Floor Protection
Material
Polyester
Color
Blue
For Use With
Foot Traffic, High Impact Drops and Spills
Leak-Resistant
Yes
Slip-Resistant
Yes
Compatible Surface Material
Carpet, Ceramic Tile, Hardwood, Linoleum
Product Form
Roll
Application
Floor Protection
Resistance Properties
Liquid Resistant
Backing Construction
Rubber
Compatible Surface Type
Floors
Coverage Area
45 sq ft
Fire-Resistant
No
Reusable
Yes
Adhesive Backing
Non-Adhesive
Recyclable
No
Product Type
Surface Protection Mat
Description
Floor Protection, Thickness 59 mil, Length 20 ft, Width 27 in, Material Polyester, Color Blue, Fire-Resistant No, Slip-Resistant Yes, Leak-Resistant Yes, Adhesive Backing Non-Adhesive, Recyclable No, Application Floor Protection, Backing Construction Rubber, Compatible Surface Material Carpet, Ceramic Tile, Hardwood, Linoleum, Compatible Surface Type Floors, Coverage Area 45 sq ft, For Use With Foot Traffic, High Impact Drops and Spills, Product Form Roll, Product Type Surface Protection Mat
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.