Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Floor Protection, 36 In. x 500 Ft., Green

  • Mfr # FS36500

  • Zoro # G5182597


product price: $180.99
/ea
Free Shipping & Returns

Key Features

Material
Polyethylene
Color
Green
Thickness
3 mil
For Use With
All Paints
Standards
ASTM D882
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FS36500
Zoro #
G5182597
UPC #
796976003526
Country of Origin
United States

Dimensions

Length
500 ft
Width
36 in
Thickness
3 mil

Details

Item
Floor Protection
Material
Polyethylene
Color
Green
For Use With
All Paints
Standards
ASTM D882
Product Type
Surface Protection Film
Application
Surface Protection
Recyclable
Yes
Leak-Resistant
Yes
Product Form
Roll
Coverage Area
1,500 sq ft
Slip-Resistant
No
Adhesive Backing
Non-Adhesive
Reusable
No
Compatible Surface Type
Counter Tops, Doors, Sinks, Tubs
Backing Construction
Film
Resistance Properties
Liquid Resistant
Fire-Resistant
No
Compatible Surface Material
Granite, Hardwood, Laminates, Marble, Tile, VCT, Vinyl

Description

Floor Protection, Thickness 3 mil, Length 500 ft, Width 36 in, Material Polyethylene, Color Green, Fire-Resistant No, Slip-Resistant No, Leak-Resistant Yes, Adhesive Backing Non-Adhesive, Recyclable Yes, Application Surface Protection, Backing Construction Film, Compatible Surface Material Granite, Hardwood, Laminates, Marble, Tile, VCT, Vinyl, Compatible Surface Type Counter Tops, Doors, Sinks, Tubs, Coverage Area 1,500 sq ft, For Use With All Paints, Product Form Roll

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.