Floor Protection, 48 In. x 300 Ft, Natural
Mfr # WS48300
Zoro # G5183227
product price: $137.99
/ea
Free Shipping & Returns
Key Features
Length
300 ft
Material
Fiberglass, Paper
Color
Natural
Thickness
2 mil
For Use With
All Paints, Water
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
WS48300
Zoro #
G5183227
UPC #
796976018483
Country of Origin
Multiple
Dimensions
Length
300 ft
Width
4 ft
Thickness
2 mil
Details
Item
Floor Protection
Material
Fiberglass, Paper
Color
Natural
For Use With
All Paints, Water
Product Form
Roll
Product Type
Surface Protection Paper
Fire-Resistant
No
Adhesive Backing
Non-Adhesive
Application
Floor Protection
Recyclable
No
Backing Construction
Paper
Slip-Resistant
No
Reusable
No
Compatible Surface Type
Floors
Compatible Surface Material
Ceramic Tile, Hardwood, Marble, Travertine
Coverage Area
1,200 sq ft
Leak-Resistant
Yes
Resistance Properties
Liquid Resistant
Description
Floor Protection, Thickness 2 mil, Length 300 ft, Width 4 ft, Material Fiberglass, Paper, Color Natural, Fire-Resistant No, Slip-Resistant No, Leak-Resistant Yes, Adhesive Backing Non-Adhesive, Recyclable No, Application Floor Protection, Backing Construction Paper, Compatible Surface Material Ceramic Tile, Hardwood, Marble, Travertine, Compatible Surface Type Floors, Coverage Area 1,200 sq ft, For Use With All Paints, Water, Product Form Roll, Product Type Surface Protection Paper
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.