Zoro Homepage

Floor Protection, 96 In. x 300 Ft, Natural

  • Mfr # WS96300

  • Zoro # G5192442


product price: $334.99
/ea
Free Shipping & Returns

Key Features

Length
300 ft
Material
Fiberglass, Paper
Color
Natural
Thickness
2 mil
For Use With
All Paints, Water
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WS96300
Zoro #
G5192442
UPC #
796976018834
Country of Origin
Multiple

Dimensions

Length
300 ft
Width
8 ft
Thickness
2 mil

Details

Item
Floor Protection
Material
Fiberglass, Paper
Color
Natural
For Use With
All Paints, Water
Compatible Surface Type
Floors
Application
Floor Protection
Slip-Resistant
No
Resistance Properties
Liquid Resistant
Adhesive Backing
Non-Adhesive
Leak-Resistant
Yes
Recyclable
No
Compatible Surface Material
Ceramic Tile, Hardwood, Marble, Travertine
Backing Construction
Paper
Fire-Resistant
No
Coverage Area
2,400 sq ft
Product Type
Surface Protection Paper
Product Form
Roll
Reusable
No

Description

Floor Protection, Thickness 2 mil, Length 300 ft, Width 8 ft, Material Fiberglass, Paper, Color Natural, Fire-Resistant No, Slip-Resistant No, Leak-Resistant Yes, Adhesive Backing Non-Adhesive, Recyclable No, Application Floor Protection, Backing Construction Paper, Compatible Surface Material Ceramic Tile, Hardwood, Marble, Travertine, Compatible Surface Type Floors, Coverage Area 2,400 sq ft, For Use With All Paints, Water, Product Form Roll, Product Type Surface Protection Paper

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.