Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CVR1036393
Zoro #
G4283711
UPC #
796976042600
Country of Origin
Korea, Republic of
Dimensions
Length
393 ft.
Width
36"
Thickness
10 mil
Roll Dia.
10"
Details
Item
Floor Protector
Material
Polyethylene
Color
Blue
Standards
NFPA701, ASTM D374-882
For Use With
Industrial, Medical, Laboratory, Nautical and Military Floor Surface
Basis Weight
22 lb.
Description
Floor Protector, Thickness 10 mil, Length 393 ft, Width 36 in, Material Polyethylene, Color Blue
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.