Zoro Homepage

Surface Sled, 72 in.L, White, PK2

  • Mfr # AP6

  • Zoro # G0086086


product price: $96.19
/pk 2, $48.10/ea
Free Shipping & Returns

Key Features

Material
Foam/Plastic
Color
White
Thickness
1 in
Includes
(2) 6 ft Sleds
Runner Material
Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AP6
Zoro #
G0086086
UPC #
796976723950
Country of Origin
China

Dimensions

Length
6 ft
Width
7 in
Thickness
1 in

Details

Item
Surface Sled
Material
Foam/Plastic
Color
White
Includes
(2) 6 ft Sleds
Runner Material
Plastic
Pad Material
Foam

Description

Surface Sled, Color White, Includes (2) 6 ft Sleds, Length 6 ft, Material Foam/Plastic, Pad Material Foam, Runner Material Plastic, Thickness 1 in, Width 7 in, Package Quantity 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.