Zoro Homepage

Window Protection Film, Clear

  • Mfr # W2C36250

  • Zoro # G4283693


product price: $67.99
/ea

Key Features

Length
250 ft
Width
36 in
Material
Polyethylene
Color
Clear
Thickness
1.5 mil
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
W2C36250
Zoro #
G4283693
UPC #
796976005032
Country of Origin
China

Dimensions

Length
250 ft
Width
36 in
Thickness
1.5 mil

Details

Item
Window Protection Film
Material
Polyethylene
Color
Clear
Standards
ASTM D3652
For Use With
Mortar Stains, Oversprays, Residue, Stucco
Adhesive Material
Acrylic
Coverage Area
750 sq ft
Application
Window Protection
Adhesive Backing
Adhesive Backed
Backing Construction
Film
Resistance Properties
Liquid Resistant, UV Resistant
Compatible Surface Type
Windows
Product Form
Roll
Leak-Resistant
Yes
Recyclable
Yes
Fire-Resistant
No
Product Type
Surface Protection Film
Slip-Resistant
No
Reusable
No
Compatible Surface Material
Glass

Description

Window Protection Film, Thickness 1.5 mil, Length 250 ft, Width 36 in, Material Polyethylene, Color Clear, Fire-Resistant No, Slip-Resistant No, Leak-Resistant Yes, Adhesive Backing Adhesive Backed, Recyclable Yes, Adhesive Material Acrylic, Application Window Protection, Backing Construction Film, Compatible Surface Material Glass, Compatible Surface Type Windows, Coverage Area 750 sq ft, For Use With Mortar Stains, Oversprays, Residue, Stucco, Product Form Roll

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.