Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

16-CT Pressure Washer O-Ring Kit

  • Mfr # SGY-PWA1128

  • Zoro # G316255856


product price: $5.99
/ea
Sold in multiples of 2 for $11.98

Key Features

Length
1 in
For Use With
Power Washer Accessories
Width
4.45 in
Height
2.95 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SGY-PWA1128
Zoro #
G316255856
UPC #
879686008705
Country of Origin
China

Dimensions

Length
1 in
Width
4.45 in
Height
2.95 in

Details

For Use With
Power Washer Accessories
Item
Power Washers

Description

Brand Name: SurfaceMaxx, Hose Length: , Maximum Pressure: , Maximum Temperature: , Orifice Size: , Product Type: Pressure Washer O-Ring Kit, Quick Change Connection: , Sub Brand: , Color: Assorted, Material: Rubber, Product Compatibility: Gas and Electric

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.