Zoro Homepage

5-CT Spray Nozzle Set 4500 psi, 5PK

  • Mfr # SGY-PWA5

  • Zoro # G216255901


product price: $36.99
/pk 5, $7.40/ea

Key Features

For Use With
Power Washer Accessories
Height
4 in
Length
1.3 in
Width
5.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SGY-PWA5
Zoro #
G216255901
UPC #
879686001027
Country of Origin
China

Dimensions

Height
4 in
Length
1.3 in
Width
5.75 in

Details

For Use With
Power Washer Accessories
Item
Power Washers

Description

Brand Name: SurfaceMaxx, Hose Length: , Maximum Pressure: 4500, Maximum Temperature: , Orifice Size: , Product Type: Spray Nozzle Set, Quick Change Connection: Yes, Sub Brand: , Color: Assorted, Material: Brass, Product Compatibility: Gas and Electric Pre

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.