Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

9 ft. L Extended Reach Wands 4000 psi

  • Mfr # SGY-PWA96

  • Zoro # G716251038


product price: $114.99
/ea
Free Shipping & Returns

Key Features

For Use With
Power Washer Accessories
Width
5.75 in
Height
37.25 in
Length
1.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SGY-PWA96
Zoro #
G716251038
UPC #
879686007173
Country of Origin
China

Dimensions

Width
5.75 in
Height
37.25 in
Length
1.75 in

Details

Item
Power Washers
For Use With
Power Washer Accessories

Description

Brand Name: SurfaceMaxx, Hose Length: 9, Maximum Pressure: 4000, Maximum Temperature: , Orifice Size: , Product Type: Extended Reach Wands, Quick Change Connection: , Sub Brand: , Color: Multicolored, Material: , Product Compatibility: Gas and Electric Pr

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.