M22 Female x 1/4-in Male NPT Screw Nipple 5800 psi

  • Mfr # SMX-PWA310

  • Zoro # G716255852


product price:  $14.99
/ea

Key Features

Height
3.2 in
Width
5.1 in
For Use With
Power Washer Accessories
Length
1.65 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SMX-PWA310
Zoro #
G716255852
UPC #
879686012269
Country of Origin
China

Dimensions

Height
3.2 in
Width
5.1 in
Length
1.65 in

Details

Item
Power Washers
For Use With
Power Washer Accessories

Description

Brand Name: SurfaceMaxx, Hose Length: , Maximum Pressure: 5800, Maximum Temperature: , Orifice Size: , Product Type: Screw Nipple, Quick Change Connection: , Sub Brand: , Color: Gold, Material: Brass, Product Compatibility: Gas and Electric Pressure Washe

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.