
M22 Female x 3/8-in Quick Connect Coupler 4500 psi
Mfr # SGY-PWA30
Zoro # G716255838
product price:Â $15.99
/eaKey Features
Length
1.4 in
Width
5.45 in
Height
1.55 in
For Use With
Power Washer Accessories
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
SGY-PWA30
Zoro #
G716255838
UPC #
879686002192
Country of Origin
China
Dimensions
Length
1.4 in
Width
5.45 in
Height
1.55 in
Details
Item
Power Washers
For Use With
Power Washer Accessories
Description
Brand Name: SurfaceMaxx, Hose Length: , Maximum Pressure: 4500, Maximum Temperature: , Orifice Size: , Product Type: Quick Connect Coupler, Quick Change Connection: , Sub Brand: , Color: Gold, Material: Brass, Product Compatibility: Gas and Electric Press
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.