Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pro Turbo Nozzle 4500 psi

  • Mfr # SGY-PWA76

  • Zoro # G616251114


product price: $83.77
/ea
Free Shipping & Returns

Key Features

For Use With
Power Washer Accessories
Height
3.2 in
Length
1.65 in
Width
9.2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SGY-PWA76
Zoro #
G616251114
UPC #
879686006367
Country of Origin
China

Dimensions

Height
3.2 in
Length
1.65 in
Width
9.2 in

Details

For Use With
Power Washer Accessories
Item
Power Washers

Description

Brand Name: SurfaceMaxx, Hose Length: , Maximum Pressure: 4500, Maximum Temperature: , Orifice Size: , Product Type: Turbo Nozzle, Quick Change Connection: Yes, Sub Brand: , Color: Blue, Material: Brass, Product Compatibility: Gas Pressure Washers, Style:

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.