Zoro Homepage

PRSR WSHR GN GS/ELTR BLK

  • Mfr # SMX-PWA308

  • Zoro # G316224623


product price: $47.69
/ea

Key Features

Width
1.88 in
Color
Blue
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SMX-PWA308
Zoro #
G316224623
UPC #
879686012245
Country of Origin
China

Dimensions

Width
1.88 in

Details

Color
Blue
Item
Pressure Washer Gun

Description

SurfaceMaxx Pistol Pressure Washer Gun 4500 psi


  • The SurfaceMaxx Pressure Washer Pistol Spray Gun is designed to deliver professional-grade performance with every use.
  • Featuring an male M22/14mm threaded inlet and 1/4-in quick-connect coupler outlet, this spray gun ensures quick setup and reliable compa

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.