Zoro Homepage

Soap Spray Nozzle 4500 psi

  • Mfr # SGY-PWA88

  • Zoro # G516561658


product price: $9.35
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SGY-PWA88
Zoro #
G516561658
UPC #
-
Country of Origin
China

Description

Here is a tip after a long winter, do not be the dirtiest house on the block. Renew your curb appeal by adding the SurfaceMaxx soap pressure washer spray tip to your pressure washer toolbox. The wide spray pattern provides full coverage that allows your detergent to penetrate built-up dirt and surface stains that can be simply rinsed away, resulting in a refreshed clean. The 65-deg soap spray tip is compatible with gas and electric pressure washers from 1600-4500 PSI great replacement for OEM spray tips. It is also very easy to use as it simply connects to a standard 1/4-inch quick-connect coupler. If your pressure washer does not have a soap dispenser, complete your washing setup with the SurfaceMaxx 3/8-in. x 5-ft pressure washer soap injection tube. Get pro performance, powerful clean with the SurfaceMaxx soap pressure washer spray tip. Note: when using a pressure washer spray tip, it is best to start cleaning at a distance and then, if necessary, begin to move closer to the surface. Moving too close can damage soft surfaces like vinyl siding, window screens and wood.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.