Zoro Homepage

Turbo Nozzle 3700 psi

  • Mfr # SGY-PWA46

  • Zoro # G216041870


product price: $48.39
/ea

Key Features

For Use With
Power Washer Accessories
Width
6.65 in
Length
1.69 in
Height
3.23 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SGY-PWA46
Zoro #
G216041870
UPC #
879686002437
Country of Origin
China

Dimensions

Width
6.65 in
Length
1.69 in
Height
3.23 in

Details

For Use With
Power Washer Accessories
Item
Power Washers

Description

Brand Name: SurfaceMaxx *Hose Length: *Maximum Pressure: 3700 *Maximum Temperature: 25 *Orifice Size: *Product Type: Turbo Nozzle *Quick Change Connection: Yes *Sub Brand: *Color: Black *Material: *Product Compatibility: Gas Pressure Washers *Style:

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.