Bump Cap, Short Brim Baseball, Inner ABS Polymer, Outer Nylon, Hook-and-Loop Suspension, Black
Mfr # SCARAP1BLK
Zoro # G4644482
product price:Â $52.79
/eaKey Features
Fits Hat Size
7 to 7-3/4
Head Protection Material
Inner ABS Polymer, Outer Nylon
Color
Black
Suspension Adjustment Type
Hook-and-Loop
Head Protection Style
Short Brim Baseball
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
SCARAP1BLK
Zoro #
G4644482
UPC #
-
Country of Origin
China
Dimensions
Fits Hat Size
7 to 7-3/4
Details
Item
Bump Cap
Head Protection Material
Inner ABS Polymer, Outer Nylon
Color
Black
Suspension Adjustment Type
Hook-and-Loop
Head Protection Style
Short Brim Baseball
Head Protection Venting
Yes
Head Protection Brand
SURFLEX
Accessory Mounting Options
None
Includes LED Lights
No
Head Protection Graphics
No Graphics
Number of Suspension Points
Hook-and-Loop Strap
Description
Bump Cap, All Season Baseball, Black, Fits Hat Size 7 to 7-3/4, Hook-and-Loop Strap Suspension, Shell Material Inner ABS Polymer, Outer Nylon
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.