Bump Cap, Short Brim Baseball, Inner ABS Polymer, Outer Polycotton, Hook-and-Loop Suspension, Green
Mfr # SCARAP1GRN
Zoro # G4644491
product price: $53.67
/eaKey Features
Fits Hat Size
7 to 7-3/4
Head Protection Material
Inner ABS Polymer, Outer Polycotton
Color
Green
Suspension Adjustment Type
Hook-and-Loop
Head Protection Style
Short Brim Baseball
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SCARAP1GRN
Zoro #
G4644491
UPC #
-
Country of Origin
China
Dimensions
Fits Hat Size
7 to 7-3/4
Details
Item
Bump Cap
Head Protection Material
Inner ABS Polymer, Outer Polycotton
Color
Green
Suspension Adjustment Type
Hook-and-Loop
Head Protection Style
Short Brim Baseball
Head Protection Venting
Yes
Accessory Mounting Options
None
Head Protection Brand
SURFLEX
Head Protection Graphics
No Graphics
Includes LED Lights
No
Number of Suspension Points
Hook-and-Loop Strap
Description
Bump Cap, Head Protection Style Short Brim Baseball, Head Protection Color Green, Head Protection Material Inner ABS Polymer, Outer Polycotton, Fits Hat Size 7 to 7-3/4, Accessory Mounting Options None, Head Protection Venting Yes, Includes LED Lights No, Color/Graphics Type Basic Colors, Head Protection Graphics No Graphics, Suspension Adjustment Type Hook-and-Loop
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.