Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bump Cap, Long Brim Baseball, Inner ABS Polymer, Outer Nylon, Hook-and-Loop Suspension, Navy

  • Mfr # SCARAP5NVY

  • Zoro # G2268780


product price: $50.19
/ea

Key Features

Fits Hat Size
7 to 7-3/4
Head Protection Material
Inner ABS Polymer, Outer Nylon
Color
Navy
Suspension Adjustment Type
Hook-and-Loop
Head Protection Style
Long Brim Baseball
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SCARAP5NVY
Zoro #
G2268780
UPC #
-
Country of Origin
China

Dimensions

Fits Hat Size
7 to 7-3/4

Details

Item
Bump Cap
Head Protection Material
Inner ABS Polymer, Outer Nylon
Color
Navy
Suspension Adjustment Type
Hook-and-Loop
Head Protection Style
Long Brim Baseball
Head Protection Venting
Yes
Head Protection Graphics
No Graphics
Includes LED Lights
No
Accessory Mounting Options
None
Head Protection Brand
SURFLEX
Number of Suspension Points
Hook-and-Loop Strap

Description

Bump Cap, Head Protection Style Long Brim Baseball, Head Protection Color Dark Blue, Head Protection Material Inner ABS Polymer, Outer Nylon, Fits Hat Size 7 to 7-3/4, Accessory Mounting Options None, Head Protection Venting Yes, Includes LED Lights No, Color/Graphics Type Basic Colors, Head Protection Graphics No Graphics, Suspension Adjustment Type Hook-and-Loop

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products