Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bump Cap, Front Brim, Inner ABS Polymer, Outer Polyester, Hook-and-Loop Suspension, Yellow

  • Mfr # SCARAB1YLW

  • Zoro # G2268799


product price: $47.59
/ea

Key Features

Fits Hat Size
7 to 7-3/4
Head Protection Material
Inner ABS Polymer, Outer Polyester
Color
Yellow
Suspension Adjustment Type
Hook-and-Loop
Head Protection Style
Front Brim
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SCARAB1YLW
Zoro #
G2268799
UPC #
-
Country of Origin
China

Dimensions

Fits Hat Size
7 to 7-3/4

Details

Item
Bump Cap
Head Protection Material
Inner ABS Polymer, Outer Polyester
Color
Yellow
Suspension Adjustment Type
Hook-and-Loop
Head Protection Style
Front Brim
Head Protection Venting
Yes
Accessory Mounting Options
None
Head Protection Brand
SURFLEX
Head Protection Graphics
No Graphics
Includes LED Lights
No
Number of Suspension Points
Hook-and-Loop Strap

Description

Bump Cap, Full Brim, Yellow, Fits Hat Size 7 to 7-3/4, Hook-and-Loop Strap Suspension, Shell Material Inner ABS Polymer, Outer Polyester

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.