Shop SURFSTOW

50125 Surfstow Sup Leash Coiled Calf; Seafoam - 10 ft.

  • Mfr # 50125
  • Zoro # G704035053

product price: 
$
50.15
/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
50125
Zoro #
G704035053
UPC #
814154016431
Country of Origin
China

Description

Surfstow leashes are designed to be comfortable and easy to use, but more than that, they can save your life.

Features
  • Surfstow Sup Leash Coiled Calf, Seafoam - 10 ft.
  • Stay tethered to your board, a potentially lifesaving flotation device
  • In-line swivels keep the leash from tangling
  • 2 wide padded calf strap provides all-day comfort
  • Convenient key pocket
  • Quick pull accessible loop for easy strap removal
Specifications
  • Size: 10'
  • Weight: 0.6 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.