Zoro Homepage

Disposable Biopsy Punch, Size 8.0mm, PK10

  • Mfr # SDZR-0057

  • Zoro # G1289755


product price: $62.15
/pk 10, $6.22/ea

Key Features

Size
8 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SDZR-0057
Zoro #
G1289755
UPC #
-
Country of Origin
India

Dimensions

Size
8 mm

Details

Item
Disposable Biopsy Punch,Size 8.0mm,PK10

Description

Disposable Biopsy Punch,Size 8.0mm,PK10, Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.