Single-Sided Drywall Stilts, Aluminum Base, 26 in - 40 in Height, QuadLock Contractor-Grade Stilts
- Mfr # S1X-A-2640
- Zoro # G022982459
product price:
$
475.99
/ea
Free Shipping & Returns
Key Features
Overall Length
33.5 in
Overall Height
10 in
Overall Width
12 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- S1X-A-2640
- Zoro #
- G022982459
- UPC #
- 639945000815
- Country of Origin
- China
Dimensions
- Overall Length
- 33.5 in
- Overall Height
- 10 in
- Overall Width
- 12 in
Description
The SurPro S1X-A-2640 is one of our highest grade, best-selling, feature-rich models of drywall stilts. This model has every safety and every comfort feature we have to offer. Our walking stilts are light weight but built tough, packed with safety features to protect you on the job. We are the leaders in stilts safety, major innovators, and the name in the stilts industry. The S1X-A-2640 Sanco features double-sided rectangular leg poles that won't twist out of place. Double wing bolts double the safety, and the interlock chamber ensures your side poles never fly-free or slide down in use. The non-marking super grip soles prevent slipping and are made for the drywall finisher, designed specifically for interior jobsite use. Our stilts feature wider foot plates for better balance, premium cotton safety straps for non-slip grip and form-fitting comfort. The high back heel cup can adjust to 3 different positions and the tapered legs adjust 4 ways to accommodate different calf widths, truly a one-size-fits-all solution. When it comes to comfort, we know if you are comfortable on the job for longer hours, you can get more mileage and get more done. Our thick plush padding is made of perforated breathable nylon wrapped with durable cordura to keep you cool and dry without compromising safety and security. The auto-locking buckles and premium cotton straps keep you visible and secure in your stilts on the job site. The real X-factor is the Flexion flex foot system. The stilt “toe” can flex and angle as you walk, helping you gain additional traction and achieve a more natural stride, reducing impact and stress on your body, increasing your daily performance. For over 25 years, SurPro Zanco Stilts have provided the ultimate balance between safety and security with comfort, flexibility, efficiency, and convenience. We make high-performance stilts for professional contractors who demand safety and love comfort. We go above and beyond. We surpass industry standards at SurPro.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.