A/C Hose, 1/2" Inside dia., 25 ft. L Black
Mfr # AC10H25
Zoro # G6392499
product price: $84.79
/ea
Free Shipping & Returns
Key Features
Type
Automotive
Material
Rubber
Application
Automotive A/C
Number of Pieces
1
For Use With
52HG23, A/C Lines, Adapters, Nuts and Fittings
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
AC10H25
Zoro #
G6392499
UPC #
812337012126
Country of Origin
United States
Dimensions
Size
#10
Details
Type
Automotive
Material
Rubber
Application
Automotive A/C
Item
A/C Hose
Number of Pieces
1
For Use With
52HG23, A/C Lines, Adapters, Nuts and Fittings
Standards
SAE J2064
Color
Black
Tool Type
Hose
Description
A/C Hose, Tool Type Hose, Application Automotive A/C, For Use With 52HG23, A/C Lines, Adapters, Nuts and Fittings, Material Rubber, Size #10, Number of Pieces 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.