Zoro Homepage

A/C Line Repair Kit, Includes 87 Pieces

  • Mfr # AC1387

  • Zoro # G6392760


product price: $598.99
/ea
Free Shipping & Returns

Key Features

Material
Aluminum, Rubber
Number of Pieces
62
Type
A/C
Includes
(2) 1/2 in Compression Union Adapter, (2) 3/4 in Compression Union Adapter, (2) 3/8 in Compression Union Adapter, (2) 5/8 in Compression Union Adapter, (5) #10 A/C Hose, (5) #10 Clamp Set, (5) #12 A/C Hose, (5) #12 Clamp Set, (5) #6 A/C Hose, (5) #6 Clamp Set, (5) #8 A/C Hose, (5) #8 Clamp Set, #10 Hose In Line Splicer, #12 Hose In Line Splicer, #6 Hose In Line Splicer, #8 Hose In Line Splicer, 1/2 in A/C Compression Union, 3/4 in A/C Compression Union, 3/8 in A/C Compression Union, 360 Degrees Seal Clamp Pliers, 5/6 in A/C Compression Union, 90 Degrees 1/2 in Compression Union, 90 Degrees 3/4 in Compression Union, 90 Degrees 3/8 in Compression Union, 90 Degrees 5/8 in Compression Union, Tube and Hose Cutter
Outside Dia.
3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AC1387
Zoro #
G6392760
UPC #
812337011839
Country of Origin
United States

Dimensions

Outside Dia.
3/4 in
Size (In.)
3/4 in
Size
3/4 in
Outside Diameter
3/4 in

Details

Item
A/C Line Repair Kit
Material
Aluminum, Rubber
Number of Pieces
62
Type
A/C
Includes
(2) 1/2 in Compression Union Adapter, (2) 3/4 in Compression Union Adapter, (2) 3/8 in Compression Union Adapter, (2) 5/8 in Compression Union Adapter, (5) #10 A/C Hose, (5) #10 Clamp Set, (5) #12 A/C Hose, (5) #12 Clamp Set, (5) #6 A/C Hose, (5) #6 Clamp Set, (5) #8 A/C Hose, (5) #8 Clamp Set, #10 Hose In Line Splicer, #12 Hose In Line Splicer, #6 Hose In Line Splicer, #8 Hose In Line Splicer, 1/2 in A/C Compression Union, 3/4 in A/C Compression Union, 3/8 in A/C Compression Union, 360 Degrees Seal Clamp Pliers, 5/6 in A/C Compression Union, 90 Degrees 1/2 in Compression Union, 90 Degrees 3/4 in Compression Union, 90 Degrees 3/8 in Compression Union, 90 Degrees 5/8 in Compression Union, Tube and Hose Cutter
For Use With
Vehicle Air Conditioning Systems
Application
Automotive A/C
Tool Type
A/C Line Repair Kit

Description

A/C Line Repair Kit, Tool Type A/C Line Repair Kit, Application Automotive A/C, For Use With Vehicle Air Conditioning Systems, Material Aluminum, Rubber, Outside Diameter 3/4 in, Size 3/4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.