Zoro Homepage

Adapter, 1/2" Size, For 1/2" Heater Hoses

  • Mfr # HL11212

  • Zoro # G6391570


product price: $25.69
/ea

Key Features

Material
Aluminum
Outside Dia.
1/2 in
Number of Pieces
1
Size (In.)
1/2 in
Includes
(2) Clamps
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HL11212
Zoro #
G6391570
UPC #
812337015035
Country of Origin
Canada

Dimensions

Outside Dia.
1/2 in
Size (In.)
1/2 in
Size
1/2 in
Outside Diameter
1/2 in

Details

Item
Adapter
Material
Aluminum
Number of Pieces
1
Includes
(2) Clamps
For Use With
1/2 in Heater Hoses, Compression Fittings
Application
Automotive
Type
Heater
Tool Type
Compression Union Adapter

Description

Adapter, Tool Type Compression Union Adapter, Application Automotive, For Use With 1/2 in Heater Hoses, Compression Fittings, Material Aluminum, Outside Diameter 1/2 in, Size 1/2 in, Includes (2) Clamps, Number of Pieces 1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.