Zoro Homepage

Adapter, For 3/8" Fuel Line to Hose, PK2

  • Mfr # K145

  • Zoro # G6391309


product price: $15.99
/pk 2, $8.00/ea

Key Features

Includes
Clamps
For Use With
3/8 in Nylon Fuel Lines and Hose Connectors, 52HH53
Type
Fuel Line
Application
Automotive
Number of Pieces
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K145
Zoro #
G6391309
UPC #
890453002641
Country of Origin
Mexico

Details

Item
Line Adaptor
Includes
Clamps
For Use With
3/8 in Nylon Fuel Lines and Hose Connectors, 52HH53
Type
Fuel Line
Application
Automotive
Number of Pieces
2
Color
Silver
Tool Type
Fuel Line Adapter

Description

Line Adaptor, Tool Type Fuel Line Adapter, Application Automotive, For Use With 3/8 in Nylon Fuel Lines and Hose Connectors, 52HH53, Color Silver, Includes Clamps, Number of Pieces 2, Package Quantity 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.