Adapter, For 5/16" Fuel Line to Hose, PK2
Mfr # K140
Zoro # G6391318
product price: $14.19
/pk 2, $7.10/eaKey Features
Includes
Clamps
For Use With
5/16 in Nylon Fuel Lines and Hose Connectors, 52HH53
Application
Automotive
Number of Pieces
2
Color
Silver
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
K140
Zoro #
G6391318
UPC #
890453002634
Country of Origin
Mexico
Details
Item
Line Adaptor
Includes
Clamps
For Use With
5/16 in Nylon Fuel Lines and Hose Connectors, 52HH53
Application
Automotive
Number of Pieces
2
Color
Silver
Type
Fuel Line
Tool Type
Fuel Line Adapter
Description
Line Adaptor, Tool Type Fuel Line Adapter, Application Automotive, For Use With 5/16 in Nylon Fuel Lines and Hose Connectors, 52HH53, Color Silver, Includes Clamps, Number of Pieces 2, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.