Adapter, For No 10 Size A/C Hoses/Fittings
Mfr # AC11058
Zoro # G6392690
product price: $27.86
/eaKey Features
Material
Aluminum
Number of Pieces
1
Type
A/C
For Use With
#10 Size A/C Hoses, Compression Fittings
Application
Automotive A/C
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
AC11058
Zoro #
G6392690
UPC #
812337011907
Country of Origin
Canada
Dimensions
Size (In.)
5/8 in
Outside Dia.
5/8 in
Outside Diameter
5/8 in
Size
5/8 in
Details
Item
Adapter
Material
Aluminum
Number of Pieces
1
Type
A/C
For Use With
#10 Size A/C Hoses, Compression Fittings
Application
Automotive A/C
Includes
Clamp Set
Tool Type
Compression Union Adapter
Description
Adapter, Tool Type Compression Union Adapter, Application Automotive A/C, For Use With #10 Size A/C Hoses, Compression Fittings, Material Aluminum, Outside Diameter 5/8 in, Size 5/8 in, Includes Clamp Set, Number of Pieces 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.