Zoro Homepage

Adapter, For No 6 Size A/C Hoses/Fittings

  • Mfr # AC1638

  • Zoro # G6392718


product price: $24.99
/ea

Key Features

Material
Aluminum
For Use With
#6 Size A/C Hoses, Compression Fittings
Outside Dia.
3/8 in
Number of Pieces
1
Type
A/C
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AC1638
Zoro #
G6392718
UPC #
812337011884
Country of Origin
Canada

Dimensions

Outside Dia.
3/8 in
Size (In.)
3/8 in
Outside Diameter
3/8 in
Size
3/8 in

Details

Item
Adapter
Material
Aluminum
For Use With
#6 Size A/C Hoses, Compression Fittings
Number of Pieces
1
Type
A/C
Application
Automotive A/C
Includes
Clamp Set
Tool Type
Compression Union Adapter

Description

Adapter, Tool Type Compression Union Adapter, Application Automotive A/C, For Use With #6 Size A/C Hoses, Compression Fittings, Material Aluminum, Outside Diameter 3/8 in, Size 3/8 in, Includes Clamp Set, Number of Pieces 1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.