Air Brake Connector Kit, Compression Type
Mfr # AB25
Zoro # G3366540
product price: $232.99
/ea
Free Shipping & Returns
Key Features
Material
Brass
Standards
FMVSS (DOT) Compliant, SAE Compliant
Type
Compression
Features
Pre-Applied Thread Sealant, (25) Different styles of Push-to-Connect Composite Fittings
Resistance Properties
Chemical-Resistant, UV-Resistant, Vibration-Resistant
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
AB25
Zoro #
G3366540
UPC #
812337015851
Country of Origin
Singapore
Dimensions
Compatible Brake Line Size
1/4 in, 3/8 in, 1/2 in, 5/8 in
Thread Sizes Included
1/2 in, 1/4 in, 1/8 in, 3/8 in
Details
Item
Air Brake Connector Kit
Material
Brass
Standards
FMVSS (DOT) Compliant, SAE Compliant
Type
Compression
Features
Pre-Applied Thread Sealant, (25) Different styles of Push-to-Connect Composite Fittings
Resistance Properties
Chemical-Resistant, UV-Resistant, Vibration-Resistant
Product Type
Air Brake Repair Kit
Number of Pieces
32
Compatible Brake Type
Air Brakes
Description
Air Brake Connector Kit, Compression, Drilling Length (In.) N/A, Rivets 3, Spline N/A, Material Brass, Composite Body Finish, Standards SAE and DOT
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.