Bench Mount, For Brake Flaring Tool
Mfr # FT351M
Zoro # G6390240
product price: $37.19
/eaKey Features
Material
Steel
Type
Brake Tool
Application
Creates Flare
Number of Pieces
1
For Use With
Brake Flaring Tool
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
FT351M
Zoro #
G6390240
UPC #
812337015325
Country of Origin
United States
Details
Material
Steel
Type
Brake Tool
Application
Creates Flare
Number of Pieces
1
For Use With
Brake Flaring Tool
Item
Bench Mount
Sockets Included
No
Tool Type
Brake Tool
Number of Sockets Included
0
Description
Bench Mount, Tool Type Brake Tool, Application Creates Flare, Number of Pieces 1, Material Steel, For Use With Brake Flaring Tool, Number of Sockets Included 0
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.