Bleeder Screw, 1/4"-28 Thread Sz, PK5
Mfr # BB04
Zoro # G6391799
product price: $9.49
/pk 5, $1.90/eaKey Features
Type
Screw
Thread Size
1/4"-28
Material
Steel
Finish
Matte
Application
Hydraulic Brakes, Steel Brake Lines
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BB04
Zoro #
G6391799
UPC #
812337010443
Country of Origin
China
Dimensions
Thread Size
1/4"-28
Details
Item
Brake Bleeder Screw
Type
Screw
Material
Steel
Finish
Matte
Application
Hydraulic Brakes, Steel Brake Lines
Number of Pieces
5
System of Measurement
Imperial
Color
Silver
Product Type
Brake Bleeder Screw
Description
Brake Bleeder Screw, Screw, Thread Size 1/4 In.-28, Steel, Matte Finish, Hydraulic Brakes, Steel Brake Lines, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.