Bleeder Screw, 5/16-24 Thread Sz, PK5
Mfr # BB03
Zoro # G6391808
product price: $8.99
/pk 5, $1.80/eaKey Features
Type
Screw
Thread Size
5/16"-24
Material
Steel
Application
Hydraulic Brakes, Steel Brake Lines
Finish
Matte
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
BB03
Zoro #
G6391808
UPC #
812337010436
Country of Origin
China
Dimensions
Thread Size
5/16"-24
Details
Item
Brake Bleeder Screw
Type
Screw
Material
Steel
Application
Hydraulic Brakes, Steel Brake Lines
Finish
Matte
System of Measurement
Imperial
Number of Pieces
5
Product Type
Brake Bleeder Screw
Color
Silver
Description
Brake Bleeder Screw, Screw, Thread Size 5/16 In.-24, Steel, Matte Finish, Hydraulic Brakes, Steel Brake Lines, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.