Bleeder Screw, 7/16"-24NS Thread Sz, PK5
Mfr # BB08
Zoro # G6391756
product price: $11.49
/pk 5, $2.30/eaKey Features
Type
Screw
Thread Size
7/16"-24
Material
Steel
Application
Hydraulic Brakes, Steel Brake Lines
Finish
Matte
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BB08
Zoro #
G6391756
UPC #
812337011198
Country of Origin
China
Dimensions
Thread Size
7/16"-24
Details
Item
Brake Bleeder Screw
Type
Screw
Material
Steel
Application
Hydraulic Brakes, Steel Brake Lines
Finish
Matte
Number of Pieces
5
System of Measurement
Imperial
Product Type
Brake Bleeder Screw
Color
Silver
Description
Brake Bleeder Screw, Screw, Thread Size 7/16 In.-24, Steel, Matte Finish, Hydraulic Brakes, Steel Brake Lines, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.