Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bleeder Screw, M10 x 1.5 Thread Sz, PK5

  • Mfr # BB06

  • Zoro # G6391771


product price: $10.19
/pk 5, $2.04/ea

Key Features

Type
Screw
Thread Size
M10-1.50
Material
Steel
Finish
Matte
Application
Hydraulic Brakes, Steel Brake Lines
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BB06
Zoro #
G6391771
UPC #
812337010450
Country of Origin
China

Dimensions

Thread Size
M10-1.50

Details

Item
Brake Bleeder Screw
Type
Screw
Material
Steel
Finish
Matte
Application
Hydraulic Brakes, Steel Brake Lines
System of Measurement
Metric
Color
Silver
Number of Pieces
5
Product Type
Brake Bleeder Screw

Description

Brake Bleeder Screw, Screw, Thread Size M10-1.50, Steel, Matte Finish, Hydraulic Brakes, Steel Brake Lines, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.