Bleeder Screw, M8 x 1.0 Thread Sz, PK5
Mfr # BB10
Zoro # G6391738
product price: $10.79
/pk 5, $2.16/eaKey Features
Type
Screw
Thread Size
M8-1.0
Material
Steel
Finish
Matte
Application
Hydraulic Brakes, Steel Brake Lines
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BB10
Zoro #
G6391738
UPC #
812337011211
Country of Origin
China
Dimensions
Thread Size
M8-1.0
Details
Item
Brake Bleeder Screw
Type
Screw
Material
Steel
Finish
Matte
Application
Hydraulic Brakes, Steel Brake Lines
Color
Silver
System of Measurement
Metric
Product Type
Brake Bleeder Screw
Number of Pieces
5
Description
Brake Bleeder Screw, Screw, Thread Size M8-1.0, Steel, Matte Finish, Hydraulic Brakes, Steel Brake Lines, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.