Bleeder Screw, M8 x 1.2 Thread Sz, PK5
Mfr # BB09
Zoro # G6391747
product price: $10.69
/pk 5, $2.14/eaKey Features
Type
Screw
Thread Size
M8-1.2
Material
Steel
Finish
Matte
Application
Hydraulic Brakes, Steel Brake Lines
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BB09
Zoro #
G6391747
UPC #
812337011204
Country of Origin
China
Dimensions
Thread Size
M8-1.2
Details
Item
Brake Bleeder Screw
Type
Screw
Material
Steel
Finish
Matte
Application
Hydraulic Brakes, Steel Brake Lines
Number of Pieces
5
Color
Silver
Product Type
Brake Bleeder Screw
System of Measurement
Metric
Description
Brake Bleeder Screw, Screw, Thread Size M8-1.2, Steel, Matte Finish, Hydraulic Brakes, Steel Brake Lines, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.