Zoro Homepage

Brake Bleeder Pin Screw, Matte, PK8

  • Mfr # BBPIN

  • Zoro # G6391686


product price: $15.59
/pk 8, $1.95/ea

Key Features

Type
Screw
Material
Steel
Finish
Matte
Application
Hydraulic Brakes, Steel Brake Lines
Number of Pieces
8
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BBPIN
Zoro #
G6391686
UPC #
812337010542
Country of Origin
United States

Details

Item
Brake Bleeder Screw
Type
Screw
Material
Steel
Finish
Matte
Application
Hydraulic Brakes, Steel Brake Lines
Number of Pieces
8
Product Type
Brake Bleeder Screw Pin
Color
Silver

Description

Brake Bleeder Screw, Screw, Thread Size Not Applicable, Steel, Matte Finish, Hydraulic Brakes, Steel Brake Lines, Package Quantity 8

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.